Screwdriver, BallHex, 9/64 in, Red, Hex
Mfr # 91109
Zoro # G909944129
product price:Â $5.39
/eaKey Features
Tip Size
9/64 in
Tip Style
Ball Hex
Shank Length
5 in
Overall Length
7 3/4 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91109
Zoro #
G909944129
UPC #
037516911094
Country of Origin
United States
Dimensions
Tip Size
9/64 in
Shank Length
5 in
Overall Length
7 3/4 in
Handle Length
2 3/4 in
For Fastener Size
9/64 in
Shank Diameter
7/50 in
Details
Item
Screwdriver
Tip Style
Ball Hex
Handle Material
Plastic
Standards
ANSI, ASME
Shank Shape
Hex
Handle Color
Red
Shank Material
Alloy Steel
Grip Style
Fluted
Shank Finish
Black Oxide
Measurement Type
SAE
Tip Finish
Black Finish
ESD Safety
Not ESD Safe
Tip Material
Alloy Steel
Includes Insulation
Not Insulated
Series
SD Ball-Hex
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Description
Screwdriver, Tip Size 9/64 in, Ball Hex, Overall Length 7 3/4 in, Tip Finish Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.