Screwdriver, BallHex, 10.0 mm, Blue, Hex
Mfr # 91620
Zoro # G309944064
product price: $10.49
/eaKey Features
Tip Size
393/1000 in
Tip Style
Ball Hex
Shank Length
5 1/2 in
Overall Length
9 3/4 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91620
Zoro #
G309944064
UPC #
037516916204
Country of Origin
United States
Dimensions
Tip Size
393/1000 in
Shank Length
5 1/2 in
Overall Length
9 3/4 in
Handle Length
4 1/4 in
For Fastener Size
0.393 in
Shank Diameter
39/100 in
Details
Item
Screwdriver
Tip Style
Ball Hex
Handle Material
Plastic
Standards
ANSI, ASME
Handle Color
Blue
Shank Material
Alloy Steel
Shank Shape
Hex
Tip Finish
Black Finish
Measurement Type
Metric
Shank Finish
Black Oxide
Grip Style
Fluted
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
SD Ball-Hex
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Tip Material
Alloy Steel
Description
Screwdriver, Tip Size 393/1000 in, Ball Hex, Overall Length 9 3/4 in, Tip Finish Black Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.