Zoro Homepage

Screwdriver Set, SAE, 13 pcs

  • Mfr # 90113

  • Zoro # G309768936


product price: $49.29
/ea

Key Features

Tip Style
Ball Hex
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Number of Pieces
13
Includes
Ball-Hex Screwdriver
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90113
Zoro #
G309768936
UPC #
037516901132
Country of Origin
United States

Dimensions

Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
5 1/2 in, 7 3/4 in, 8 3/4 in, 9 3/4 in
Shank Length
2 11/16 in, 5 in, 5 3/16 in, 5 1/2 in
Drive Size
1/20 in, 3/8 in
Sizes Included
1/16 in, 1/20 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in

Description

Screwdriver Set, 0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Ball Hex, Fluted, Number of Pieces 13, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Ball-Hex Screwdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.