Tool 269-20912 No 91-S .050-3-16 Size Fold-Up Hex Key Set

  • Mfr # 269-20912
  • Zoro # G603720425
product price: 
$
35.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
269-20912
Zoro #
G603720425
UPC #
37516209122
Country of Origin
United States

Description

  • Measuring System: Inch.
  • Tip Size: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16".
  • Tip Type: Hex.
  • Handle Length: 3.63".
  • Material: Steel.
  • Finish: Black Oxide.
  • Length Group: Short.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews