Shop GENIUS TOOLS
Create Account
1/4in Dr. T-10 Star Bit Socket 70mmL
- Mfr # 208+6310
- Zoro # G123579138
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6310
- Zoro #
- G123579138
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-10 Size 1/4 Inch Drive 70mm Length Durable S2 Steel - 208+6310, Star Bit Socket This T-10 star bit socket is built for consistent fit and controlled engagement on star fasteners. With a 1/4in drive and 70mm overall length (2.76in), it balances reach and access when working in tighter areas while staying compact in a hand tool setup. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is intended for professional technicians who need dependable performance over heavy use. Permanently stamped size markings support quick identification during tool organization and routine service work. Key Benefits T-10 star bit socket tip provides precise fit on star fasteners. 1/4in drive size suits common ratchets, extensions, and professional hand tool sets. 70mm (2.76in) overall length helps reach recessed fasteners in tight spaces. High speed steel construction supports high strength and long-term durability. Anti-corrosive properties help maintain performance in shop and field conditions. Stamped size marking enables fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent tool performance expectations. What's Included 1pc T-10 star bit socket (SKU: 208+6310). Designed as a professional-grade, interchangeable star bit socket with a securely attached bit, this tool supports reliable engagement and repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.