Torx(R) Plain Ball/Torx(R) Key Torx Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short

  • Mfr # 15027

  • Zoro # G2596544


product price:  $2.09
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Ball/Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15027
Zoro #
G2596544
UPC #
037516150271
Country of Origin
United States

Dimensions

Tip Size
T27
Arm Length
4 1/8 in
Long Arm Length
4 11/64 in
Short Arm Length
27/32 in
Length Family
Long
Long-Arm-Length
4-11/64"
Handle-Length
55/64"
Arm-Length
4-1/8"
Short-Arm-Length
27/32"
Arm Length - Long
4 11/64 in
Arm Length - Short
27/32 in

Details

Item
Torx Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Ball/Torx(R)
Handle Type
Plain
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Blade Material
Alloy steel
Handle Color
Gray
Hex/Torx Key Product Grouping
Torx Key
Nonsparking
No
Handle Material
Steel
Tether Capable
Tether Capable
Working Angle
30 Degrees
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Standards
Acument Torx
Fastener Holding
No
Non-Sparking
No
Number of Ball Ends
1
Key Shape
L-Shape
Insulated
No
Tether Ready
No
Grip Style
Plain
End Shape
Torx
Non-Magnetic
No
Driver Material
Alloy Steel
Corrosion Resistant
Yes
Number of Tips
2
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
Straight

Description

Torx Key, Tip Size T27, Long Arm Length 4 11/64 in, Short Arm Length 27/32 in, Black Oxide, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.