Torx(R) Plain Ball/Torx(R) Key Torx Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short

  • Mfr # 15030

  • Zoro # G2961594


product price:  $2.59
/ea

Key Features

Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Ball/Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15030
Zoro #
G2961594
UPC #
037516150301
Country of Origin
United States

Dimensions

Tip Size
T30
Arm Length
4 1/2 in
Short Arm Length
15/16 in
Long Arm Length
4 1/2 in
Length Family
Long
Long-Arm-Length
4-1/2"
Handle-Length
1"
Short-Arm-Length
15/16"
Arm-Length
4-1/2"
Arm Length - Short
15/16 in
Arm Length - Long
4 1/2 in

Details

Item
Torx Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Ball/Torx(R)
Handle Type
Plain
Nonsparking
No
Working Angle
30 Degrees
Hex/Torx Key Product Grouping
Torx Key
Handle Color
Gray
Handle Material
Steel
Blade Material
Alloy steel
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Style
Tether Capable
Number of Tips
2
Number of Ball Ends
1
Corrosion Resistant
Yes
Non-Sparking
No
End Shape
Torx
Key Shape
L-Shape
Standards
Acument Torx
Driver Material
Alloy Steel
Non-Magnetic
No
Insulated
No
Fastener Holding
No
Tether Ready
No
Grip Style
Plain
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Torx Key, Tip Size T30, Long Arm Length 4 1/2 in, Short Arm Length 15/16 in, Black Oxide, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.