Torx(R) Plain Torx(R) Key Torx Key, T25 Tip Size, 3 15/16 in Long, 51/64 in Short

  • Mfr # 16925

  • Zoro # G4396192


product price: $2.39
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16925
Zoro #
G4396192
UPC #
037516169259
Country of Origin
United States

Dimensions

Tip Size
T25
Arm Length
4 in
Length Family
Long
Long Arm Length
3 15/16 in
Short Arm Length
51/64 in
Handle-Length
51/64"
Short-Arm-Length
51/64"
Arm-Length
4"
Long-Arm-Length
3-15/16"
Arm Length - Long
3 15/16 in
Arm Length - Short
51/64 in

Details

Item
Torx Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Handle Material
Alloy Steel
Hex/Torx Key Product Grouping
Torx Key
Handle Color
Black
Working Angle
90 Degrees
Nonsparking
No
Blade Material
Alloy steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Tether Style
Tether Capable
Non-Sparking
No
Number of Ball Ends
0
Driver Material
Alloy Steel
Insulated
No
Number of Tips
2
Grip Style
Plain
Standards
Acument Torx
Non-Magnetic
No
Key Shape
L-Shape
End Shape
Torx
Corrosion Resistant
Yes
Fastener Holding
No
Tether Ready
No
Tether Status
Not Tether Capable
Handle Shape
Straight
Includes Insulation
Not Insulated
Series
Long Bright
Corrosion-Resistance
Corrosion-Resistant

Description

Torx Key, Tip Size T25, Long Arm Length 3 15/16 in, Short Arm Length 51/64 in, Chrome, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.