Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx(R) Plain Torx(R) Key Torx Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short

  • Mfr # 16930

  • Zoro # G4396217


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16930
Zoro #
G4396217
UPC #
037516169303
Country of Origin
United States

Dimensions

Tip Size
T30
Arm Length
4 1/2 in
Long Arm Length
4 1/2 in
Short Arm Length
15/16 in
Length Family
Long
Short-Arm-Length
15/16"
Arm-Length
4-1/2"
Handle-Length
1"
Long-Arm-Length
4-1/2"
Arm Length - Short
15/16 in
Arm Length - Long
4 1/2 in

Details

Item
Torx Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Blade Material
Alloy steel
Hex/Torx Key Product Grouping
Torx Key
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Material
Alloy Steel
Nonsparking
No
Handle Color
Black
Working Angle
90 Degrees
Tether Capable
Tether Capable
Tether Style
Tether Capable
Corrosion Resistant
Yes
Non-Sparking
No
Non-Magnetic
No
Fastener Holding
No
End Shape
Torx
Tether Ready
No
Grip Style
Plain
Number of Ball Ends
0
Insulated
No
Standards
Acument Torx
Driver Material
Alloy Steel
Number of Tips
2
Key Shape
L-Shape
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Series
Long Bright
Tether Status
Not Tether Capable

Description

Torx Key, Tip Size T30, Long Arm Length 4 1/2 in, Short Arm Length 15/16 in, Chrome, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.