Torx(R) Plain Torx(R) Key Torx Key, T45 Tip Size, 3 1/4 in Long, 1 1/8 in Short

  • Mfr # 16845

  • Zoro # G4396113


product price: $2.56
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16845
Zoro #
G4396113
UPC #
037516168450
Country of Origin
United States

Dimensions

Tip Size
T45
Arm Length
3 1/4 in
Length Family
Short
Long Arm Length
3 1/4 in
Short Arm Length
1 1/8 in
Short-Arm-Length
1-1/8"
Handle-Length
1/2"
Long-Arm-Length
3-1/4"
Arm-Length
3-1/4"
Arm Length - Short
1 1/8 in
Arm Length - Long
3 1/4 in

Details

Item
Torx Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Handle Material
Alloy Steel
Nonsparking
No
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Blade Material
Alloy steel
Hex/Torx Key Product Grouping
Torx Key
Working Angle
90 Degrees
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Handle Color
Black
Tether Style
Tether Capable
Non-Magnetic
No
Standards
Acument Torx
Tether Ready
No
Number of Tips
2
Fastener Holding
No
Key Shape
L-Shape
Grip Style
Plain
Number of Ball Ends
0
Driver Material
Alloy Steel
Non-Sparking
No
End Shape
Torx
Corrosion Resistant
Yes
Insulated
No
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Series
Short Bright
Tether Status
Not Tether Capable
Handle Shape
Straight

Description

When you are working with hex screws, the EKLIND 16845 Torx Key is the tool to have on hand. The alloy steel key has a T45 tip size and an arm length of 3 1/4 in. It also has a plain handle that offers better grip. With a chrome finish, this torx key is made of alloy steel and has an alloy steel handle for durability. The EKLIND 16845 Torx Key is perfect for all your screw driving needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.