Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx(R) Plain Torx(R) Key Torx Key, T45 Tip Size, 5 1/4 in Long, 1 1/8 in Short

  • Mfr # 15745

  • Zoro # G2566261


product price: $4.99
/ea

Key Features

Tip Size
T45
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15745
Zoro #
G2566261
UPC #
037516157454
Country of Origin
United States

Dimensions

Tip Size
T45
Arm Length
5 1/4 in
Short Arm Length
1 1/8 in
Length Family
Long
Long Arm Length
5 1/4 in
Short-Arm-Length
1-1/8"
Handle-Length
1-1/8"
Arm-Length
5-1/4"
Long-Arm-Length
5-1/4"
Arm Length - Short
1 1/8 in
Arm Length - Long
5 1/4 in

Details

Item
Torx Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Handle Color
Gray
Insulated / Uninsulated
Uninsulated
Working Angle
90 Degrees
Nonsparking
No
Blade Material
Alloy steel
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Material
Steel
Hex/Torx Key Product Grouping
Torx Key
Tether Capable
Tether Capable
Tether Style
Tether Capable
Insulated
No
Tether Ready
No
Key Shape
L-Shape
Corrosion Resistant
Yes
Number of Ball Ends
0
Standards
Acument Torx
Non-Sparking
No
Number of Tips
2
Driver Material
Alloy Steel
Grip Style
Plain
End Shape
Tamper Resistant Torx
Fastener Holding
No
Non-Magnetic
No
Includes Insulation
Not Insulated
Series
Security Black
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable

Description

Torx Key, Tip Size T45, Long Arm Length 5 1/4 in, Short Arm Length 1 1/8 in, Black Oxide, Length Family Long, Security Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.