Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx(R) Plain Torx(R) Key Torx Key, T55 Tip Size, 6 3/4 in Long, 1 3/8 in Short

  • Mfr # 16955

  • Zoro # G4396253


product price: $6.29
/ea

Key Features

Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16955
Zoro #
G4396253
UPC #
037516169556
Country of Origin
United States

Dimensions

Tip Size
T55
Arm Length
6 3/4 in
Long Arm Length
6 3/4 in
Short Arm Length
1 3/8 in
Length Family
Long
Handle-Length
1-3/8"
Long-Arm-Length
6-3/4"
Short-Arm-Length
1-3/8"
Arm-Length
6-3/4"
Arm Length - Short
1 3/8 in
Arm Length - Long
6 3/4 in

Details

Item
Torx Key
Finish
Chrome
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Tether Capable
Tether Capable
Working Angle
90 Degrees
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Nonsparking
No
Hex/Torx Key Product Grouping
Torx Key
Blade Material
Alloy steel
Handle Color
Black
Handle Material
Alloy Steel
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Fastener Holding
No
Non-Magnetic
No
Key Shape
L-Shape
Number of Tips
2
Corrosion Resistant
Yes
Grip Style
Plain
Insulated
No
Tether Ready
No
Standards
Acument Torx
Non-Sparking
No
Driver Material
Alloy Steel
Number of Ball Ends
0
End Shape
Torx
Series
Long Bright
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
Straight

Description

Torx Key, Tip Size T55, Long Arm Length 6 3/4 in, Short Arm Length 1 3/8 in, Chrome, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.