Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx(R) Plain Torx(R) Key Torx Key, T9 Tip Size, 3 1/4 in Long, 39/64 in Short

  • Mfr # 15709

  • Zoro # G3368574


product price: $4.59
/ea

Key Features

Tip Size
T9
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15709
Zoro #
G3368574
UPC #
037516157096
Country of Origin
United States

Dimensions

Tip Size
T9
Arm Length
3 13/64 in
Long Arm Length
3 1/4 in
Short Arm Length
39/64 in
Length Family
Long
Handle-Length
19/32"
Long-Arm-Length
3-1/4"
Short-Arm-Length
39/64"
Arm-Length
3-13/64"
Arm Length - Long
3 1/4 in
Arm Length - Short
39/64 in

Details

Item
Torx Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Nonsparking
No
Handle Color
Gray
Insulated / Uninsulated
Uninsulated
Hex/Torx Key Product Grouping
Torx Key
Tether Capable
Tether Capable
Handle Material
Steel
Blade Material
Alloy steel
Working Angle
90 Degrees
Tether Style
Tether Capable
Fastener Holding
No
Grip Style
Plain
Number of Ball Ends
0
Non-Sparking
No
Insulated
No
Corrosion Resistant
Yes
Non-Magnetic
No
End Shape
Tamper Resistant Torx
Tether Ready
No
Driver Material
Alloy Steel
Number of Tips
2
Key Shape
L-Shape
Standards
Acument Torx
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight
Includes Insulation
Not Insulated
Series
Security Black
Tether Status
Not Tether Capable

Description

Torx Key, Tip Size T9, Long Arm Length 3 1/4 in, Short Arm Length 39/64 in, Black Oxide, Length Family Long, Security Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.