Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx(R) Plain Torx(R) Key Torx Key, T9 Tip Size, 3 1/4 in Long, 39/64 in Short

  • Mfr # 15909

  • Zoro # G2619714


product price: $4.39
/ea

Key Features

Tip Size
T9
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15909
Zoro #
G2619714
UPC #
037516159090
Country of Origin
United States

Dimensions

Tip Size
T9
Arm Length
3 13/64 in
Length Family
Long
Long Arm Length
3 1/4 in
Short Arm Length
39/64 in
Handle-Length
19/32"
Long-Arm-Length
3-1/4"
Arm-Length
3-13/64"
Short-Arm-Length
39/64"
Arm Length - Short
39/64 in
Arm Length - Long
3 1/4 in

Details

Item
Torx Key
Finish
Black Oxide
Material
Alloy Steel
Measurement Type
Torx(R)
SAE or Metric
Torx(R)
Shape
Torx(R)
Handle Type
Plain
Working Angle
90 Degrees
Meets/Exceeds
ANSI B18.3, GGG-K-275D
Handle Material
Steel
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Hex/Torx Key Product Grouping
Torx Key
Tether Capable
Tether Capable
Handle Color
Black
Blade Material
Alloy steel
Tether Style
Tether Capable
Non-Magnetic
No
Grip Style
Plain
Driver Material
Alloy Steel
Fastener Holding
No
Standards
Acument Torx
Key Shape
L-Shape
Corrosion Resistant
Yes
Number of Ball Ends
0
Insulated
No
Tether Ready
No
Non-Sparking
No
Number of Tips
2
End Shape
Torx
Series
Long Black
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
Straight

Description

Torx Key, Tip Size T9, Long Arm Length 3 1/4 in, Short Arm Length 39/64 in, Black Oxide, Length Family Long, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.