Universal Hex Key Stand, Steel, 22 Slots
Mfr # 11111
Zoro # G1339624
product price: $9.59
/eaKey Features
Fits
Up to 10 MM - 3/8 in Hex
Number of Slots
22
Material
Plastic
Height
6 in
Application
For Inch, Metric and Torx Hex Keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11111
Zoro #
G1339624
UPC #
037516111111
Country of Origin
United States
Dimensions
Height
6 in
Depth
6 1/2 in
Width
7 1/2 in
Overall Depth
6 1/2 in
Fits Key Sizes
0.05 in to 3/8 in, 1.3mm to 10mm, T6 to T55
Overall Width
7 1/2 in
Overall Height
6 in
Fits Key Size - Minimum
1.3 mm, 1/20 in, T6
Fits Key Size - Maximum
10 mm, 3/8 in, T55
Details
Item
Universal Hex Key Stand
Fits
Up to 10 MM - 3/8 in Hex
Number of Slots
22
Material
Plastic
Application
For Inch, Metric and Torx Hex Keys
Meets/Exceeds
ANSI B18.3/Federal Specification GGG-K-275D
Attaches To
Wall, Bench or Each Other
Standards
ANSI B18.3/Federal Specification GGG-K-275D
Color
Black, Gray
For Tip Style
Hex, Torx
Measurement Type
Metric, SAE
Organizer Type
Mountable Stand
Description
Universal Hex Key Stand, Overall Height 6 in, Overall Width 7 1/2 in, Overall Depth 6 1/2 in, Number of Slots 22, Organizer Type Mountable Stand, Fits Key Sizes 0.05 in to 3/8 in, 1.3mm to 10mm, T6 to T55, For Tip Style Hex, Torx, Bench, Wall, Metric, SAE, Plastic, Black, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.