Shop EKM
Create Account
Watertight Enclosure with Hinged and Latching Lid - 6.7 x 10.63 x 4.33 in.
- Mfr # EKM-172711
- Zoro # G904130855
product price:Â
$
172.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EKM-172711
- Zoro #
- G904130855
- UPC #
- -
- Country of Origin
- China
Description
House up to 2 of the large format meters such as the Omnimeter II UL v.3 or the Omnimeter Pulse UL v.4. House up to 3 of the medium format meters, such as the Omnimeter I v.3, or up to 13 of the smaller 18mm wide meters.
An ultraviolet stabilizer has been added to the transparent polycarbonate lid to prevent discoloration when installed outdoors. Even so, we recommend that the enclosure be installed out of direct sunlight to ensure that the enclosure outlasts your meter.
Features- UL and cUL Listed
- Use in conjunction with our UL Listed meters and CTs for a complete UL approved installation
- Tough, polycarbonate, water-tight enclosure, excellent for housing one or more of our electric meters
- The hinge pins and latches are stainless steel to prevent corrosion over time
- Case and lid both have a small hole intended for a Seal or lock
- This is to prevent tampering with the contents of the enclosure after it is installed
- Holes for conduit connections need to be made to suit your needs
- Cover is gasketed for a water-tight seal
- No additional screws are needed for mounting meters
- Two pieces of DIN-rail are included
- Size: 6.7" x 10.63" x 4.33"
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.