Smart Metering System - new

  • Mfr # KW320-P1-D-W-XX
  • Zoro # G223649519
product price: 
$
1,465.99
/ea
Free Shipping & Returns

Key Features

Features
"NET ZERO" Buildings, Data Centers, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy, Sub-Metering Electrical Panel, Tenant Billing
Tool Width
11.8 in
For Phase
Single, Three
Standards
BTL Certified, CE, cULus File E359521, RoHS
Tool Height
7.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KW320-P1-D-W-XX
Zoro #
G223649519
UPC #
-
Country of Origin
Canada
Features
"NET ZERO" Buildings, Data Centers, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy, Sub-Metering Electrical Panel, Tenant Billing
For Phase
Single, Three
Standards
BTL Certified, CE, cULus File E359521, RoHS
Item
Smart Metering System
Input Impedance
2 megaohm
Testing Functions
AC Voltage
Minimum Operating Temperature
-13 Degrees F
Harmonic Capture
15th (400Hz), 63rd (50Hz/60Hz)
Current Channels
4
AC Magnitude Calculation
True RMS
Maximum Operating Temperature
158 Degrees F
Digital Memory Capacity
8 GB
Frequency Rating
50/60 Hz
Data Output Type
Ethernet, RS-485, Wi-Fi
Display Screen Type
LCD
Display Type
Digital
Includes Software
Yes
Voltage Channels
4
Current Accuracy
0.5 Class Accuracy
Minimum DC Current Measured
0 A
Data Logger
Yes
Maximum AC Voltage Measured
0.4 V AC
Maximum Wattage
5 W
Minimum DC Voltage Measured
0 V
Minimum AC Voltage Measured
0 V
Maximum AC Current Measured
6,000 A
Calibration Certificate Included
No Certification Included
Alert Type
Digital Display
Power Source
Wire Leads
Minimum AC Current Measured
0 A
Power Source - TS Only
Wire Leads
Power Source - old
Wire Leads

Dimensions

Tool Width
11.8 in
Tool Height
7.3 in
Manufacturer Warranty Length
5 yr Limited
Tool Length
7.9 in
Fits Chest Size
"NET ZERO" Buildings, Data Centers, Equipment Load Monitoring, Green Buildings, Industrial Applications, LEED Buildings, Overhead Cost Reduction, Predicted Maintenance, Refrigeration, Renewable Energy, Sub-Metering Electrical Panel, Tenant Billing

Description

Smart Metering System, CAT Safety Rating Not Applicable, Current Channels 4, Data Logger Yes, Display Screen Type LCD, For Phase Single, Three, Includes Not Applicable, Maximum AC Current Measured 6,000 A, Maximum AC Voltage Measured 0.4 V AC, Maximum DC Current Measured Not Applicable, Maximum DC Voltage Measured Not Applicable, Maximum Wattage 5 W, Peak Capture Not Applicable, Power Factor Not Applicable, Testing Functions AC Voltage, Voltage Channels 4, Includes Software Yes

Ratings & reviews