1 Piece Wicker Outdoor Ottoman Chair in Brown and Black

  • Mfr # ELM-829D-BROWN

  • Zoro # G021738224


product price:  $93.45
/ea
Free Shipping & Returns

Key Features

Material
Wicker
Color
Brown
Overall Height
20.5 in
Overall Width
14.2 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM-829D-BROWN
Zoro #
G021738224
UPC #
840191202803
Country of Origin
China

Dimensions

Overall Height
20.5 in
Overall Width
14.2 in
Overall Length
15 in

Details

Material
Wicker
Color
Brown
Item
Ottoman Chair

Description

Add a stylish touch to your patio or balcony with this outdoor wicker ottoman chair by Elama. Designed with a thick wicker finished base and a removable faux leather seat cushion, use this stool indoors as an accent piece or outdoors for every day patio comfort. Removable seat cushion allows you to bring inside when not in use for longer lasting functionality. Lightweight construction makes this stool easy to move from place to place. Customize your outdoor space with this wicker stool by Elama!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.