100 Piece 9 Ounce Disposable Plastic Gold Rimmed Party Cup Set
- Mfr # 750124338M
- Zoro # G522980504
product price:Â
$
19.59
/ea
Key Features
Disposable Foodware Color
Gold
Material
Plastic
Length
3 in
Width
3 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124338M
- Zoro #
- G522980504
- UPC #
- 840191216664
- Country of Origin
- China
- Item
- Party Cup Set
- Disposable Foodware Color
- Gold
- Material
- Plastic
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 4 in
Description
Elevate your next event with the Elama 100-Piece Disposable Plastic Gold Rimmed Party Cup Set designed to serve up to 100 guests. This elegant set features a clean gold color sophisticated trim, offering a perfect balance of style and functionality for weddings, parties, or any special occasion. Made from high-quality food-grade plastic, each piece is BPA-free, ensuring a safe dining experience for all guests.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.