
13 Gallon Automatic Sensor Hands Free Round Top Trash Can in White
Mfr # ELM-U10-50L
Zoro # G921736399
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Material
Metal
Depth
10 in
Height
24 in
Overall Width
18 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELM-U10-50L
Zoro #
G921736399
UPC #
840191211935
Country of Origin
China
Dimensions
Depth
10 in
Height
24 in
Overall Width
18 in
Details
Item
Trash Bin
Material
Metal
Color
White
Description
The Elama 13 Gallon Automatic Sensor Hands-Free Round Top Trash Can in Off-White offers a sleek, modern design with ultimate convenience for your home or office. With a spacious 13-gallon (50-liter) capacity, this automatic sensor trash can is ideal for kitchens, bathrooms, or any area with frequent waste disposal needs. Its matte finish and oval shape design add a stylish touch to your space while providing a highly functional solution for waste management. Featuring hands-free operation, the Elama trash can uses infrared induction technology to detect objects within a 30cm range, automatically opening the lid when your hand or item is near. The circle touch button option also allows you to manually open and close the lid for added flexibility. Built with a durable metal body and a plastic lid, this trash can ensures long-lasting performance. The side handles provide easy portability, making it simple to move the trash can wherever you need it. Battery-operated design (4 x AA 1.5V batteries, not included) and side handles make this trash can easy to fit anywhere in your home. Whether you're looking for a touchless trash can for your kitchen, a hands-free trash can for your office, or a modern waste bin that combines style and functionality, the Elama 13 Gallon Automatic Sensor Trash Can in Off-White is the perfect choice for maintaining a clean and hygienic environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.