Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Gallon Automatic Sensor Hands Free Trash Can in Black

  • Mfr # ELM-UZ8-50L

  • Zoro # G321739082


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Black
Overall Width
16.5 in
Depth
10.75 in
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-UZ8-50L
Zoro #
G321739082
UPC #
840191211942
Country of Origin
China

Dimensions

Overall Width
16.5 in
Depth
10.75 in
Height
23 in

Details

Material
Metal
Color
Black
Item
Trash Bin

Description

The Elama 13 Gallon Automatic Sensor Hands-Free Trash Can in sleek matte black offers a modern and efficient waste disposal solution for your home, office, or kitchen. With a spacious 13-gallon (50-liter) capacity, it provides ample room for everyday waste while its durable metal body with a plastic lid ensures long-lasting performance. The automatic hands-free operation utilizes infrared sensor technology to detect motion within a 30cm range, allowing you to dispose of waste without ever touching the lid. For added convenience, a circle touch button is available for manual control when needed. This trash can also features side handles for easy transport, making it simple to move or reposition wherever necessary. Designed for battery-operated use, it requires 4 x AA batteries (1.5V), providing flexibility in placement without the need for a power outlet. The Elama 13 Gallon Sensor Trash Can not only enhances hygiene by minimizing contact but also adds a sleek, contemporary touch to any space, making it the perfect addition to any modern home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.