Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 Gallon Automatic Sensor Hands Free Trash Can in Silver

  • Mfr # ELM-U8-50L

  • Zoro # G621739027


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Material
Metal
Overall Width
16 in
Color
Stainless Steel
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-U8-50L
Zoro #
G621739027
UPC #
840191211911
Country of Origin
China

Dimensions

Height
24.5 in
Overall Width
16 in
Depth
11 in

Details

Material
Metal
Color
Stainless Steel
Item
Trash Bin

Description

The Elama 13 Gallon Automatic Sensor Hands-Free Trash Can in sleek brushed silver offers a modern and efficient waste disposal solution for homes, offices, and kitchens. With a generous 13-gallon (50-liter) capacity, this trash can is perfectly suited for high-traffic areas, providing ample space for daily use. The durable metal body and plastic lid ensure lasting performance, while the brushed silver finish adds a contemporary and sophisticated touch to any space. Its automatic hands-free design uses infrared sensor technology to detect objects within a 30cm range, allowing the lid to open without touch for added convenience and hygiene. Once no motion is detected, the lid automatically closes within 5 seconds, enhancing waste disposal efficiency. Designed for ease of use, this trash can includes a touch button option for manual operation, giving you full control when needed. The rounded rectangular shape provides a sleek, space-saving design that fits seamlessly into any room, while the side handles make it easy to move and transport. Powered by 4 x AA batteries (1.5V), which are not included, this battery-operated trash can offers flexible placement without the need for an electrical outlet. Whether you're looking for a stylish sensor trash can for your home or a hands-free trash bin for the office, the Elama 13 Gallon Automatic Sensor Hands-Free Trash Can is the ideal solution for maintaining cleanliness and enhancing the aesthetic of any modern space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.