Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14.5 Gallon Automatic Sensor Hands Free Trash Can in Matte Silver

  • Mfr # ELM-UH8-55L

  • Zoro # G121739121


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Height
24 in
Depth
11.5 in
Material
Stainless Steel
Color
Matte Silver
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-UH8-55L
Zoro #
G121739121
UPC #
840191211928
Country of Origin
China

Dimensions

Height
24 in
Depth
11.5 in
Overall Width
16 in

Details

Material
Stainless Steel
Color
Matte Silver
Item
Trash Bin

Description

Upgrade your waste management with the Elama 14.5 Gallon Automatic Sensor Trash Can in Matte Silver. This sleek, high-capacity trash can offers a modern solution for homes, offices, and kitchens, with its 14.5-gallon (55-liter) capacity providing ample space for frequent use in busy environments. Designed for convenience, the trash can features an infrared induction sensor that automatically opens the lid when an object or hand is within 30cm, ensuring a hands-free and hygienic experience. For those who prefer manual operation, the trash can also includes a touch-to-open/close function, offering additional flexibility. Built to last, the Elama trash can is made from durable stainless steel and plastic, and its matte silver finish resists fingerprints and smudges, keeping it looking clean and sleek. The built-in side handles make it easy to move the trash can around, whether you're transporting it from room to room or taking it out for disposal. Battery-operated and requiring 4 x AA batteries (not included). Whether you're looking for a touchless trash can for your kitchen or a modern sensor trash can for your office, the Elama 14.5 Gallon Automatic Sensor Trash Can is the perfect blend of functionality and style. Keep your space clean, convenient, and hygienic with this innovative waste disposal solution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.