1.5 Gallon Stylish Grey and Copper Soft Pedal Office, Kitchen and Bathroom Trash Bin
- Mfr # 750111715M
- Zoro # G722980618
product price:Â
$
32.39
/ea
Key Features
Color
Copper
Height
8 in
Overall Width
9 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750111715M
- Zoro #
- G722980618
- UPC #
- 672975048075
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Overall Width
- 9 in
Details
- Item
- Trash Bin
- Color
- Copper
- Material
- Aluminum
Description
Elama's 1.5 Gallon Grey and Copper Automatic Opening Office and Kitchen Trash Bin is compact trash can and the ideal choice for any home's bathroom or office with its iconic round shape that fits in corners, against the wall - just about anywhere. The trash can features a strong steel pedal engineered for a smooth and easy step that gives it stable operation for a "big can feel" and a removable inner plastic bucket for easy trash disposal. The Elama 5 liter compact classic round step trash can the perfect wastebasket for smaller spaces like a bathroom or an office or wherever space is limited. Once you release the lid pedal, the lid closes smoothly. The lids has a shock mechanism that prevents the lid to shut hard. The trashcan also comes with a latch on the back for easy transport, which makes it easy to move from place to place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.