
2 pc 8Gal 30L Rectangular Stainless Steel Twin Step Trash Bins with Slow Close in Matte Silver
Mfr # EL-H8-30-30L
Zoro # G021737616
product price: $97.45
/ea
Free Shipping & Returns
Key Features
Color
Matte Silver
Depth
11.3 in
Overall Width
13.5 in
Height
25 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-H8-30-30L
Zoro #
G021737616
UPC #
840191209192
Country of Origin
China
Dimensions
Depth
11.3 in
Overall Width
13.5 in
Height
25 in
Details
Color
Matte Silver
Item
Trash Bin Set
Material
Stainless Steel
Description
Elama's 30 Liter Matte Silver Trash Bin Twin Set is the ideal choice for any Office Home or Kitchen with their stainless steel, easy to clean finish and no touch pedal open function. This set of two twin trash bins provides versatility with the smaller, space saving 30L size. Use in the kitchen and office while keeping your home aesthetic consistent. Features a strong steel pedal engineered for a smooth and easy step that gives it stable operation, and a removable inner plastic bucket for easy trash disposal. Slow close lid is smooth and prevents loud slamming or fingers getting caught, while the handle on the back allows you to move can freely without needing to touch the bin. Keep your home and kitchen neat and tidy with this classic rectangular silver finished trash bin!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.