Shop ELAMA
See all product information
Create Account
2 Pc Diamond Stitched Faux Leather Bar Stool in Black with Chrome Base and Adjustable Height
- Mfr # ELM-704C-BLK
- Zoro # G221736921
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33 in
Overall Width
19 in
Overall Length
18.5 in
Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELM-704C-BLK
- Zoro #
- G221736921
- UPC #
- 840191200090
- Country of Origin
- China
- Color
- Black
- Material
- Leather
- Item
- Bar Stool
Dimensions
- Overall Height
- 33 in
- Overall Width
- 19 in
- Overall Length
- 18.5 in
Description
Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Diamond Stitched Faux Leather Bar Stool in Black with Chrome Base. This set of chairs is uniquely shaped to form to your lower back while seated. Swivel base is perfect for movability and adjustable height allows you to customize these stools to whatever height is most comfortable and convenient for your home counters. No arms allow you to seat the stools next to each other without worrying about lack of space. These adjustable chairs are crafted from quality metal and faux leather for a strong and long lasting design.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.