Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Adjustable Backless Wicker Bar Stool in Brown with Chrome Base

  • Mfr # ELM-901-BROWN

  • Zoro # G121739091


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Wicker
Overall Height
26.5 in
Overall Width
18 in
Overall Length
17.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-901-BROWN
Zoro #
G121739091
UPC #
840191202858
Country of Origin
China

Dimensions

Overall Height
26.5 in
Overall Width
18 in
Overall Length
17.71 in

Details

Color
Brown
Material
Wicker
Item
Bar Stool

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Adjustable Rattan Bar Stools. This set of stools is crafted with quality metal and durable woven plastic for long lasting use. Bring a fun and casual look into your home decor with the wicker detailing. Adjustable swivel base features a foot rest for customizable height and added support. Backless and arm-less chair design is casual, comfortable, and space saving! Use these stools at indoor or outdoor bars.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.