2 Piece Adjustable Faux Leather Bar Stool in Black and White with Chrome Base

  • Mfr # ELM-743-BLK-WHT

  • Zoro # G521738946


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Length
44 in
Material
Faux Leather
Color
Black
Width
17.5 in
Height
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-743-BLK-WHT
Zoro #
G521738946
UPC #
840191202810
Country of Origin
China

Dimensions

Length
44 in
Width
17.5 in
Height
13.5 in

Details

Material
Faux Leather
Color
Black
Item
Bar Stool

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Adjustable Faux Leather Bar Stool in Black and White with Chrome Base. This chair is uniquely shaped for a comfortable fit while you're seated. The Elama adjustable chair is also crafted from quality and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.