Zoro Homepage

2 Piece Adjustable Faux Leather Bar Stool in Dark Brown with Chrome Base

  • Mfr # ELM-718-BRWN

  • Zoro # G821738233


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather
Height
29.2 in
Width
16.8 in
Length
17 in
Color
Dark Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-718-BRWN
Zoro #
G821738233
UPC #
840191202711
Country of Origin
China

Dimensions

Height
29.2 in
Width
16.8 in
Length
17 in

Details

Item
Bar Stool
Material
Faux Leather
Color
Dark Brown

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Tufted Faux Leather Adjustable Bar Stool in dark brown with chrome base. Constructed with quality metal and faux leather for long lasting use. This bar stool set features adjustable height with a foot rest for comfort at all heights, and a swivel pedestal base for full range mobility. Tufted seat design with button details for style in addition to function.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.