Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Adjustable Faux Leather Bar Stool in Red and Black with Chrome Base

  • Mfr # ELM-716-RED-BLK

  • Zoro # G021738811


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Width
16.14 in
Material
Faux Leather
Height
35 in
Length
17.71 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-716-RED-BLK
Zoro #
G021738811
UPC #
840191202674
Country of Origin
China

Dimensions

Width
16.14 in
Height
35 in
Length
17.71 in

Details

Material
Faux Leather
Color
Red
Item
Bar Stool

Description

Add a stylish touch to your home bar or kitchen counters with the Elama Adjustable Faux Leather Bar Stool in Red and Black. This stool is made with quality faux leather and sturdy metal for durable and long lasting use. Designed with low arm rests, a two tone cushion, and chrome base, this stool will add some color and fun to your decor. Integrated arm rests and foot rest add support. Features a swivel base with adjustable height for ultimate customization to fit your home-specific needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.