2 Piece Adjustable Faux Leather Bar Stool in Striped Black and White with Chrome Base

  • Mfr # ELM-704B-BLK-WHT

  • Zoro # G821738646


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather
Overall Height
35 in
Overall Length
17.71 in
Overall Width
16.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-704B-BLK-WHT
Zoro #
G821738646
UPC #
840191202636
Country of Origin
China

Dimensions

Overall Height
35 in
Overall Length
17.71 in
Overall Width
16.14 in

Details

Material
Faux Leather
Color
Black
Item
Bar Stool

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Tufted Faux Leather Adjustable Bar Stool in Black and white with Chrome Base. Stand Out black and white stitched strip design is a fun addition to any room. No handles ensure these stools fit easily side by side without the bulkiness. Features a swivel base and adjustable height with foot rest. This set comes with all the tools you need to put these stools together for an easy and fast assembly. Crafted from quality faux leather and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.