Zoro Homepage

2 Piece Adjustable Faux Leather Tufted Bar Stool in Black with Chrome Base

  • Mfr # ELM-791-BLK

  • Zoro # G721737411


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Faux Leather
Width
18.5 in
Length
18 in
Height
33.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-791-BLK
Zoro #
G721737411
UPC #
840191202834
Country of Origin
China

Dimensions

Width
18.5 in
Length
18 in
Height
33.2 in

Details

Item
Bar Stool
Color
Black
Material
Faux Leather

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Tufted Faux Leather Adjustable Bar Stool in Black with Chrome Base. Made of quality cushioned faux leather and sturdy metal, this set of stools is made to last. Adjustable swivel base allows you to customize height to wherever you need these stools to fit. Foot rest provides extra support while seated high, and the arm-less design lets you easily fit stools side by side while saving space.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.