2 Piece Adjustable Faux Leather Two Toned Bar Stool in Black and Red

  • Mfr # ELM-744-BLK-RED

  • Zoro # G521739622


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Height
35 in
Width
16.14 in
Material
Faux Leather
Color
Black
Length
17.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-744-BLK-RED
Zoro #
G521739622
UPC #
840191202827
Country of Origin
China

Dimensions

Height
35 in
Width
16.14 in
Length
17.71 in

Details

Material
Faux Leather
Item
Bar Stool
Color
Black

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Tufted Faux Leather Adjustable Bar Stool Set. Constructed with quality faux leather and sturdy metal, this set of stools is durable and long lasting. Designed with a classic diner style feel, this stool is made with two toned faux leather fabric in a square tufted finish. Chrome base swivels and is adjustable, making this set easy to move around in and customize to your needs. Foot rest provides added support, and the arm-less design saves space. Add some color and fun to your home with this set of stools!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.