2 Piece Diamond Stitched Faux Leather Bar Chair in Black with Metal Legs

  • Mfr # ELM-799-19C-BLK

  • Zoro # G721737084


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 in
Overall Width
20 in
Overall Length
18 in
Color
Black
Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELM-799-19C-BLK
Zoro #
G721737084
UPC #
850000545915
Country of Origin
China

Dimensions

Overall Height
39 in
Overall Width
20 in
Overall Length
18 in

Details

Color
Black
Material
Leather
Item
Bar Chair

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Diamond Tufted Faux Leather Adjustable Bar Stool in White with Chrome Base. This set of chairs is uniquely shaped to form to you while seated. No arms allow you to seat the stools next to each other without worrying about lack of space. These chairs are crafted from quality metal and faux leather for a strong and long lasting design. The Diamond stitched pattern adds a stylish accent to any home decor.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.