FM2700-30S 30 in. Metal Dining Counter Stool; Silver

  • Mfr # FM2700-30S

  • Zoro # G103679650


product price:  $243.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FM2700-30S
Zoro #
G103679650
UPC #
190964023068
Country of Origin
China

Description

With its sturdy steel metal and ergonomic design, no need to worry about a rocking seat. The counter height makes sitting around the kitchen counter convenient. Slide your hand through the slot on the top of the seats for an easy way to grip and pick up these chairs. Let this stool set liven up any space in your home.

Features
  • Adjustable floor glides
  • Designed for commercial and residential use
  • Designed for indoor and outdoor use
  • Contoured Seat and Back
  • Lower Foot Ring Included
Specifications
  • Color: Silver
  • Size: 30"
  • Material: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.