2 Piece Diamond Tufted Faux Leather Adjustable Bar Stool in Brown with Chrome Trim and Base

  • Mfr # ELM-712-BROWN

  • Zoro # G521738731


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Width
18.7 in
Material
Faux Leather
Color
Brown
Length
18 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-712-BROWN
Zoro #
G521738731
UPC #
840191203473
Country of Origin
China

Dimensions

Width
18.7 in
Length
18 in
Height
34 in

Details

Material
Faux Leather
Item
Bar Stool
Color
Brown

Description

Add a stylish touch to your home bar or kitchen counters with this set of 2 Elama Tufted Faux Leather Adjustable Bar Stools in Brown. These bar stools are crafted with quality faux leather and sturdy metal for long lasting use. The diamond tufted cushion is designed with rounded edges for a classy and unique look. Armless design saves space at your counters, allowing you to push these stools in and fit side by side without the bulk of arm rests. Swivel base features a foot rest and adjustable height, making this set of stools customizable to different heights and spaces!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.