2 Piece Faux Leather Adjustable Bar Stool in Black and White with Black Base

  • Mfr # ELM-704-1-BLK-WHT

  • Zoro # G121738933


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Width
16.14 in
Height
35 in
Color
Black
Length
17.71 in
Material
Faux Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-704-1-BLK-WHT
Zoro #
G121738933
UPC #
840191203459
Country of Origin
China

Dimensions

Width
16.14 in
Height
35 in
Length
17.71 in

Details

Item
Bar Stool
Color
Black
Material
Faux Leather

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Faux Leather Adjustable Bar Stools. Designed with a modern style, this set of stools feature a duo-tone seat with a stripe stitched back. These stools will not only look sleek, but function well too with adjustable height, foot rests, and a swivel base for convenience. Upgrade your decor with this set, constructed with sturdy metal and quality PU leather for strong and long lasting use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.