Zoro Homepage

2 Piece Faux Leather Adjustable Bar Stool in White with Chrome Base

  • Mfr # ELM-723-WHT

  • Zoro # G621736279


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Width
20.07 in
Material
PU Leather
Color
White
Length
18.7 in
Height
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-723-WHT
Zoro #
G621736279
UPC #
850000545922
Country of Origin
China

Dimensions

Width
20.07 in
Length
18.7 in
Height
35.43 in

Details

Item
Bar Stool
Material
PU Leather
Color
White

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Faux Leather Adjustable Bar Stool in White with Chrome Base. This chair is uniquely shaped for a comfortable fit while you're seated. No handles ensure these stools fit easily side by side without the bulkiness. Features a swivel base and adjustable height with foot rest. This set comes with all the tools you need to put these stools together for an easy and fast assembly. Crafted from quality faux leather and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.