2 Piece Faux Leather Retro Adjustable Bar Stool in Black with Chrome Handles and Base

  • Mfr # ELM-709-BLK

  • Zoro # G521736928


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Length
20 in
Color
Black
Width
19.68 in
Material
Faux Leather
Height
35.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELM-709-BLK
Zoro #
G521736928
UPC #
840191200144
Country of Origin
China

Dimensions

Length
20 in
Width
19.68 in
Height
35.03 in

Details

Color
Black
Material
Faux Leather
Item
Bar Stool

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Faux Leather Retro Adjustable Bar Stool in Black with Chrome Handles and Base. This set of chairs is uniquely retro shaped for a fun addition to any room. Swivel base is perfect for movability and adjustable height allows you to customize these stools to whatever height is most comfortable and convenient for your home counters. These adjustable chairs are crafted from quality metal and faux leather for a strong and long lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.