Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Faux Leather Retro Adjustable Bar Stool in Black with Chrome Handles and Base

  • Mfr # ELM709BLK

  • Zoro # G321737033


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Height
35.03 in
Material
Faux Leather
Length
20 in
Width
19.68 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM709BLK
Zoro #
G321737033
UPC #
658580279455
Country of Origin
China

Dimensions

Height
35.03 in
Length
20 in
Width
19.68 in

Details

Material
Faux Leather
Item
Bar Stool
Color
Black

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Faux Leather Retro Adjustable Bar Stool in Black with Chrome Handles and Base. This set of chairs is uniquely retro shaped for a fun addition to any room. Swivel base is perfect for movability and adjustable height allows you to customize these stools to whatever height is most comfortable and convenient for your home counters. These adjustable chairs are crafted from quality metal and faux leather for a strong and long lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.