2 Piece Faux Leather Tufted Bar Stool in Red and White with Chrome Base

  • Mfr # ELM-742-RED-WHT

  • Zoro # G521738533


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Material
Faux Leather
Overall Height
24 in
Overall Length
18 in
Overall Width
17.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-742-RED-WHT
Zoro #
G521738533
UPC #
840191202490
Country of Origin
China

Dimensions

Overall Height
24 in
Overall Length
18 in
Overall Width
17.7 in

Details

Material
Faux Leather
Color
Red
Item
Bar Stool

Description

Add a touch pop of color to your kitchen bar or counters with the the Elama 2 Piece Tufted Bar Stool in Red and White. This set comes with two, easy to assemble, bar stools with sturdy metal bases and quality faux leather seats for durable and long lasting use. The tufted square stitch seat is two toned with bright red and white for a fun pop of color. Swivel base features a foot rest and adjustable height capabilities so you can customize according to your needs. With the classic diner look and functional design, you can't go wrong with these stools!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.