Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Piece Retro Adjustable Bar Stool in Cherry with Chrome Base

  • Mfr # ELM806CHERRY

  • Zoro # G521739271


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Height
30.31 in
Color
Cherry
Width
18.3 in
Length
17.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM806CHERRY
Zoro #
G521739271
UPC #
658580279516
Country of Origin
China

Dimensions

Height
30.31 in
Width
18.3 in
Length
17.12 in

Details

Material
ABS Plastic
Item
Bar Stool
Color
Cherry

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Retro Adjustable Bar Stool in Cherry with Chrome Base. This set of chairs is uniquely shaped to form to your lower back while seated. Swivel base is perfect for movability and adjustable height allows you to customize these stools to whatever height is most comfortable and convenient for your home counters. No arms allow you to seat the stools next to each other without worrying about lack of space. These adjustable chairs are crafted from quality metal and thick plastic for a strong and long lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.