Zoro Homepage

2 Piece Shell Back Faux Leather Adjustable Bar Stool in Dark Gray with Chrome Base

  • Mfr # ELM-799-21-DGRY

  • Zoro # G921736580


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Height
35.82 in
Color
Gray
Material
Faux Leather
Width
20 in
Length
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-799-21-DGRY
Zoro #
G921736580
UPC #
840191200052
Country of Origin
China

Dimensions

Height
35.82 in
Width
20 in
Length
19.7 in

Details

Item
Bar Stool
Color
Gray
Material
Faux Leather

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Shell Back Faux Leather Adjustable Bar Stool in Dark Gray with Chrome Base. This set of chairs is uniquely shaped to form to your lower back while seated. Swivel base is perfect for movability and adjustable height allows you to customize these stools to whatever height is most comfortable and convenient for your home counters. No arms allow you to seat the stools next to each other without worrying about lack of space. These adjustable chairs are crafted from quality metal and faux leather for a strong and long lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.