Zoro Homepage

2 Piece Slim Faux Leather Adjustable Bar Stool in Black with Chrome Base

  • Mfr # ELM-723-BLK

  • Zoro # G121736342


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
35.43 in
Material
PU Leather
Width
20.07 in
Length
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-723-BLK
Zoro #
G121736342
UPC #
850000545939
Country of Origin
China

Dimensions

Height
35.43 in
Width
20.07 in
Length
18.7 in

Details

Color
Black
Material
PU Leather
Item
Bar Stool

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Faux Leather Adjustable Bar Stool in Black with Chrome Base. This chair is uniquely shaped for a comfortable fit while you're seated. No handles ensure these stools fit easily side by side without the bulkiness. Features a swivel base and adjustable height with foot rest. This set comes with all the tools you need to put these stools together for an easy and fast assembly. Crafted from quality faux leather and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.