Zoro Homepage

2 Piece Slim Faux Leather Adjustable Bar Stool in Orange with Chrome Base

  • Mfr # ELM-723-ORG

  • Zoro # G321736159


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Length
15.5 in
Width
18 in
Color
Orange
Material
Faux Leather
Height
33.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-723-ORG
Zoro #
G321736159
UPC #
840191201967
Country of Origin
China

Dimensions

Length
15.5 in
Width
18 in
Height
33.5 in

Details

Item
Bar Stool
Color
Orange
Material
Faux Leather

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Faux Leather Adjustable Bar Stool in Orange with Chrome Base. This chair is uniquely shaped for a comfortable fit while you're seated. No handles ensure these stools fit easily side by side without the bulkiness. Features a swivel base and adjustable height with foot rest. This set comes with all the tools you need to put these stools together for an easy and fast assembly. Crafted from quality faux leather and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.