Zoro Homepage

2 Piece Tufted Faux Leather Adjustable Bar Stool in Black with Chrome Base

  • Mfr # ELM-7228-BLK

  • Zoro # G621736842


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
17.71 in
Material
PU Leather
Width
16.14 in
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-7228-BLK
Zoro #
G621736842
UPC #
840191200007
Country of Origin
China

Dimensions

Length
17.71 in
Width
16.14 in
Height
35 in

Details

Color
Black
Material
PU Leather
Item
Bar Stool

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Tufted Faux Leather Adjustable Bar Stool in Black with Chrome Base. This chair is uniquely shaped for a comfortable fit while you're seated. The Elama adjustable chair is also crafted from quality and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.