Zoro Homepage

2 Piece Tufted Faux Leather Adjustable Bar Stool in White with Chromed Base

  • Mfr # ELM-7228-WHT

  • Zoro # G021737067


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Width
16.14 in
Height
35 in
Material
PU Leather
Length
17.71 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-7228-WHT
Zoro #
G021737067
UPC #
850000545946
Country of Origin
China

Dimensions

Width
16.14 in
Height
35 in
Length
17.71 in

Details

Material
PU Leather
Item
Bar Stool
Color
White

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Tufted Faux Leather Adjustable Bar Stool in White with Chromed Base. Designed with a square stitched seat for a sleek and modern look. Features a swivel base with foot rest and adjustable height. Arm-less design allows you to place stools closely side by side without having to worry about the bulkiness of arm rests. Crafted from quality faux leather and sturdy metal for a strong and long-lasting design.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.