2 Piece Velvet Bar Stool in Blush Pink with Black Legs

  • Mfr # ELM-221-PINK

  • Zoro # G421736981


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Overall Width
16.14 in
Overall Length
17.71 in
Overall Height
35 in
Material
Velvet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM-221-PINK
Zoro #
G421736981
UPC #
840191203305
Country of Origin
China

Dimensions

Overall Width
16.14 in
Overall Length
17.71 in
Overall Height
35 in

Details

Item
Bar Stool
Color
Blush Pink
Material
Velvet

Description

Add a stylish touch to your home bar or kitchen counters with the Elama 2 Piece Velvet Bar stools in Pink. This set of bar chairs is designed with a smooth velvet back and slanted arm rests for a modern and sleek look. Comes with all the tools needed for an easy and fast assembly, and chair height sits at 30.5inches from floor to seat with a 40inch total height. Constructed with a sturdy metal base and a firm cushioned velvet seat, these chairs are meant to last!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.