Zoro Homepage

2 Section 15 Liter/ 4 Gallon Each Section Trash and Recycling Step Bin in Matte Silver

  • Mfr # EL-LD710-30L

  • Zoro # G521740017


product price: $73.15
/ea

Key Features

Overall Width
11.81 in
Material
Stainless Steel
Height
18.7 in
Color
Matte Silver
Depth
15.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-LD710-30L
Zoro #
G521740017
UPC #
840191210303
Country of Origin
China

Dimensions

Overall Width
11.81 in
Height
18.7 in
Depth
15.59 in

Details

Material
Stainless Steel
Color
Matte Silver
Item
Trash Bin

Description

Sort your trash, recycling, and compost easily with this 2 section rectangular trash bin in matte silver by Elama. This two compartment trash bin is perfect for sorting and separating trash both at home or at the office. Step pedal design keeps you clean and your hands free. Bin features a carry handle at the back for easy mobility as well as removable inner buckets for convenient disposal. Upgrade your waste management system with Elama's sleek design and practical functionality. Constructed with a heavy duty stainless steel base for durability. This bin is perfect to sort your waste, but can also be used for various household storage needs! Store dog food, toys, laundry detergent, and more with the two section organizational element. This is the perfect solution for keeping your home or office organized and environmentally conscious. Get creative and make this bin work for you and your home!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.