
2 Section 8 Gallon Each Section Trash and Recycling Step Bin with Slow Close Mechanism
Mfr # EL-I10R-60L
Zoro # G521738854
product price: $97.45
/ea
Free Shipping & Returns
Key Features
Height
22 in
Overall Width
16 in
Material
Stainless Steel
Depth
13 in
Color
Matte Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-I10R-60L
Zoro #
G521738854
UPC #
840191210310
Country of Origin
China
Dimensions
Height
22 in
Overall Width
16 in
Depth
13 in
Details
Item
Trash Bin
Material
Stainless Steel
Color
Matte Silver
Description
Streamline your waste management with the Elama 2-Section Trash and Recycling Step Bin, a blend of style and practicality designed to make sorting and disposing of waste effortless. With each section boasting a substantial 30-liter (8-gallon) capacity, this bin is perfect for busy households or offices that require ample space for both trash and recyclables. This two compartment trash bin is perfect for sorting and separating trash both at home or at the office. Bin features a integrated side handles for easy mobility as well as removable inner buckets for convenient disposal. Constructed with a heavy duty stainless steel base for durability. Each bin lid features a vented filter to keep any unwanted smells from leaving the inner bin, keeping your home looking and smelling clean and fresh. This bin is perfect to sort your waste from recycling or compost, making it easy and simple for you to stay environmentally conscious. The smooth slow-close lidsare equipped with a slow-close mechanism, the lids gently close without slamming, reducing noise and extending the lifespan of the bin. Easy step pedal operation keeps your hands free, promoting cleanliness and convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.